Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Coat & Cabin Hooks
4" Cabin Hook on Plate Galvanised
By Matlock
Order Code:
ZT1059394X
£1.39
Inc VAT (20%)
£1.63
14.5% off
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it on
Mon, 25th Nov
In Stock
GBP
1.39
https://www.zoro.co.uk/shop/storage-and-handling/coat-and-cabin-hooks/4-inch-cabin-hook-on-plate-galvanised/p/ZT1059394X
Add to quotation
Schedule an order and save 5%
View all Coat & Cabin Hooks
Description
For restraining doors and gates.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4" Cabin Hook on Plate Galvanised
Length
101mm
Product Type
Cabin Hooks On Plate
MFR Part No.
2814PP0100GV
Finish
Galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome