Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Coat & Cabin Hooks
Cabin Hook Cast Black 200mm
By Securit
Order Code:
ZT4971638S
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 +
£2.39
6%
1
Add to basket
Get it in
5-6
working days
Available
GBP
2.54
https://www.zoro.co.uk/shop/storage-and-handling/coat-and-cabin-hooks/cabin-hook-cast-black-200mm/p/ZT4971638S
Add to quotation
View all Coat & Cabin Hooks
Description
Securit Cabin Hook Cast Black 200mm Suitable for holding open your door
Tags:
#BulkDiscount
Specifications
Specifications for Cabin Hook Cast Black 200mm
Product Type
Cabin Hook
Length
200mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome