Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Coat & Cabin Hooks
Cup Hooks Round Electro Brass - 19SHBP - Pack of 15
By TIMCO
Order Code:
ZT5719457S
Copy
£3.29
each
Inc VAT (20%)
£39.48 minimum order value
Quantity
Price
Discount
1 - 19
£3.29
0%
20 - 49
£3.16
4%
50 - 99
£3.03
8%
100 +
£2.90
12%
12
Add to basket
Minimum order quantity: 12.
Get it by
Wed, 30th Apr
In Stock
GBP
39.48
https://www.zoro.co.uk/shop/storage-and-handling/coat-and-cabin-hooks/cup-hooks-round-electro-brass-19shbp-pack-of-15/p/ZT5719457S
Add to quotation
View all Coat & Cabin Hooks
Description
A light duty horizontal or vertical hook to be used into wood for hanging small items such as keys.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Cup Hooks Round Electro Brass - 19SHBP - Pack of 15
Material
Brass
Pack Quantity
15
Product Type
Cup Hooks