0
1
2
3

1-92-762 Parts Storage Box

Order Code: ZT1018527X

£12.99each Inc VAT (20%)
£77.94 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

1-92-762
Seal tight PP organiser case. Compartment latch keeps heavy components in place. Moulded comfortable grip handle. 25 adjustable compartments.
Approx dimensions: (D)330 x (H)81mm x (W)457mm.

N.B. Contents not included.

See full description
Specifications for 1-92-762 Parts Storage Box
  • Overall Width
    457mm
  • Product Material
    Polypropylene
  • Overall Height
    81mm
  • Type
    Storage Box
  • MFR Part No.
    1-92-762
  • Additional Features
    Adjustable Compartments
  • Number of Compartments
    25
  • Overall Length
    457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome