0
1
2
3
4
5
6

1-97-517 FatMax Shallow Pro Organiser

Order Code: ZT1018518X

£21.99 Inc VAT (20%)


Description

Waterproof seal protects the contents from rust and foreign particles. Side latches allow multiple organisers to be clipped together for easy transportation. Organiser is supplied with 10 removable storage cups for easy access, allowing individual cups to be conveniently moved to where needed, without having to have the whole organiser near by. The see-through polycarbonate lid allows easy location of contents and locks components in position, to stop the cups sliding around.

See full description
Specifications for 1-97-517 FatMax Shallow Pro Organiser
  • Overall Length
    446mm
  • Number of Compartments
    11
  • MFR Part No.
    1-97-517
  • Overall Width
    446mm
  • Type
    Toolbox
  • Overall Height
    74mm
  • Additional Features
    Unbreakable Lid: Clear and Impact Resistant
    Heavy Duty Handle and Latches
    Wide side Latches for Secure Stacking
    Removable Compartments Removable Cups for Small Parts and Accessories
  • Product Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome