10-COMPartMENT Storage Tray
0
1
2

10-COMPartMENT Storage Tray

Order Code: ZT1018513X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Made from tough Polypropylene. This service case has 10 equal compartments measuring 80 x 40 x 30mm deep. The lid has positive catches and is semi-transparent to view its contents.

Specifications for 10-COMPartMENT Storage Tray
  • Overall Width
    178mm
  • Product Material
    Polypropylene
  • Number of Compartments
    10
  • Overall Length
    240mm
  • Type
    Spare Part
  • Additional Features
    Lid Is Semi-Transparent To View Its Contents
    The Lid Has Positive Catches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome