0
1
2
3

136235 Assorter 80 4 x 8-0

Order Code: ZT1018522X

£14.99 Inc VAT (20%)


Description

Polypropylene compartment case for the storage and organisation of small parts and equipment. Clasp for a secure close.
Can be fitted with Raaco removal inserts A73, A75 & A78.
Dimensions (HxWxD): 78 x 338 x 261mm.

Specifications for 136235 Assorter 80 4 x 8-0
  • Type
    Storage Box
  • Number of Compartments
    1-32
  • Overall Depth
    261mm
  • Overall Height
    78mm
  • Additional Features
    Select divider inserts to meet your requirements
    The lid has three hinges for increased strength and durability
    Clasp for a secure close
    Semi-transparent lid that allow contents to be seen at a glance
  • MFR Part No.
    136235
  • Overall Width
    338mm
  • Product Material
    Polypropylene
  • Overall Length
    261mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome