Manufactured from polypropylene, these Assorters Boxes from Raaco® allow you to organise and store your small parts. Resistant to denting, scratching, they are virtually unbreakable. Suitable for transporting and storing smaller items, with semi-transparent lids that allow contents to be seen at a glance. The lids have three hinges for increased strength and durability, sliding catches securely hold the lid closed. Available with either fixed compartments or without, so that you can select divider inserts to meet your requirements. All cases are fitted with feet to allow them to be stored in the vertical position or stacked.
Features and Benefits
• Manufactured from polypropylene for overall product longevity and durability
• Transparent lids allow for instant identification of your desired part and ease of taking inventory
• All models fitted with sliding locks to keep your parts secure whilst in transit
• Models available with varying inserts, some fixed, some removable and some completely without to suit your personal requirements
Typical applications
• Ideal for use as storage for your small components as well as tools depending on how you customise your space
Notes
• 136174 has 15 fixed compartments
• 136181 has 32 fixed compartments
• 136204 is without inserts, no fixed compartments
• 136211 has 15 removable inserts
• 136228 has 17 removable inserts
• No tools or small parts included with any models
Type:
Service Case
Overall Width:
338 mm
Overall Height:
57 mm
Product Material:
Polypropylene