0
1
2

Carrylite 80 4x8-9 - RAC5936421B

Order Code: ZT3673180S

£26.99each Inc VAT (20%)
£80.97 minimum order value

Minimum order quantity: 3.

Description

Slightly taller than the CarryLite 55, this CarryLite 80 service case with 9 inserts is a simple and effective way of storing and organising your small components. Designed to be subdivided using the supplied 9 Inserts 80 or accompanied by tool foam (sold separately), the polycarbonate and polypropylene service case features sliding locks, an ergonomic handle and u-profiles inside the lid, the robust design can be adapted to your specific requirements.

Features and Benefits
• Sliding locks easily secure your contents
• 9 inserts are supplied with the case to separate and organise your components
• Red markers indicate that the service case is properly closed and locked
• U-profiles inside the lid ensures the contents remain stable when in transit
• Comfortable ergonomic handle for ease of transportation
• Additional inserts and foam inlay can be purchased separately to customise your storage of small components

Typical Applications
• Maintenance and repair work
• Automotive
• Construction

Notes
• Additional inserts can be purchased separately, the product is supplied with 9 inserts
• Compatible with Inserts 80 from Raaco®
• Product is not sold with tool foam

See full description
Specifications for Carrylite 80 4x8-9 - RAC5936421B
  • Overall Height
    79mm
  • Type
    Service Case
  • MFR Part No.
    143608
  • Product Material
    Polypropylene
    Polycarbonate
  • Overall Width
    278mm
  • Overall Length
    337mm
  • Number of Compartments
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome