Cupboard Louvre Door Louvre Back 2 Shelves 81 Bin. WxDxH 1050x650x2000mm. Ral 7016/7016

Order Code: ZT3289112S

£1,599.99 Inc VAT (20%)


Description

cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors. With louvre backpanel and 81 piece bin kit and 2x adjustable height, galvanised steel shelves (100kg U.D.L.) Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

See full description
Specifications for Cupboard Louvre Door Louvre Back 2 Shelves 81 Bin. WxDxH 1050x650x2000mm. Ral 7016/7016
  • Colour
    RAL 7016 Anthracite Grey
  • Dimensions (W x D x H)
    1050x650x2000mm
  • Product Type
    Cupboard
  • Material
    Steel
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome