Cupboard Louvre Doors 6 Shelf 3 Drwr. WxDxH 1300x650x2000mm. Ral 7035/5010

Order Code: ZT3289727S

£1,999.99 Inc VAT (20%)


Description

cubio shelf cupboard. Featuring a heavy duty, reinforced steel housingwith up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors with 6 adjustable height, galvanised steel shelves (160kg U.D.L.) , 3 drawers with 100% extension and 75kg UDL capacity and70 assorted plastic storage bins. Finished in durable powder coat paintin RAL 7035 light grey/RAL5010 gentian blue. WxDxH: 1300x650x2000mm.

Specifications for Cupboard Louvre Doors 6 Shelf 3 Drwr. WxDxH 1300x650x2000mm. Ral 7035/5010
  • Product Type
    Cupboard
  • Colour
    RAL 5010 Gentian Blue
    RAL 7035 Light Grey
  • No. of Shelves
    6
  • Drawer Extension
    100%
  • Number of Shelves
    6
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome