cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors and 65 piece bin kit, 3x full depth, 4x shallow, adjustable height, galvanised steel shelves (160kg U.D.L.) and 3x 125mm high drawers with 100% extension (75kg U.D.L.) Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm