Cupboard Perfo Doors Louvre Back 3 Shelves 25 Bin. WxDxH 1050x650x2000mm. Ral 7016/7016

Order Code: ZT3289148S

£1,699.99 Inc VAT (20%)


Description

cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors. With louvre backpanel and 25 piece bin kit and 3x adjustable height, galvanised steel shelves (100kg U.D.L.) Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

Specifications for Cupboard Perfo Doors Louvre Back 3 Shelves 25 Bin. WxDxH 1050x650x2000mm. Ral 7016/7016
  • Product Material
    Steel
  • Colour
    RAL 7016 anthracite grey
  • Product Type
    Cupboard
  • Dimensions (W x D x H)
    1050x650x2000mm
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome