cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors with 4 adjustable height, galvanised steel shelves (160kg U.D.L.) Finished in durable powder coat paint in RAL 7035 light grey/RAL 5010 gentian blue. WxDxH: 1300x650x2000mm.