Distance module with small boxes

Order Code: ZT2465222S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Module in sheet steel containing four practical transparent plastic boxes for small parts, lid easily removable, execution L without boxes Dimensions: W 475 x D 77 x H 40 mm Dimensions: W 475 x D 77 x H 40 mm

Specifications for Distance module with small boxes
  • Product Type
    Tool Modules
  • Material
    Sheet Steel
  • Length
    77mm
  • Width
    475mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome