0
1
2
3
4

FMST1-72378 FatMax Small Organiser

Order Code: ZT1018517X

£18.49 Inc VAT (20%)


Description

FMST1-72378
Connectivity - up to 3 organisers click together this allows a one-hand, easy transportation. 6 Removable cups allow flexible configurations. Durable, full transparent PC lid for full view, quick and easy access to stored parts. Made with PC and a water seal for durability, safe outdoors usage. Side latches for secure stacking and transportation of multiple units. Integrated carry handle for easy grip.

See full description
Specifications for FMST1-72378 FatMax Small Organiser
  • Type
    Storage Box
  • Number of Compartments
    1-6
  • Overall Height
    115mm
  • Overall Width
    359mm
  • Additional Features
    Durable, transparent lid for easy identification of contents
    Intergrated carry handle
    Able to connect multiple organisers for easy transport
  • Product Material
    Polypropylene
  • Overall Length
    261mm
  • MFR Part No.
    FMST1-72378

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome