0
1
2
3

Kids Storage Units with 6 Boxes Childrens Toy Storage Organiser Green

Order Code: ZT4184418S

£35.99 Inc VAT (20%)


Description

Is your child's room a constant mess? Then, this vibrant ZONEKIZ toy storage unit is for you. In a world of toys, books and endless creativity, keeping your child's room organised feels like a daunting task. But fear not, with three small bins, two medium bins and one large bin, scattered toys have a designated home and books are neatly stored on shelves. A piece where organisation meets imagination, it's a stylish and practical addition to their space. That's the magic that ZONEKIZ brings! - Includes six boxes, providing lots of room to keep toys, books and more
- It's an ideal height for ages 3-8 years – they can easily get their stuff
- Teaches children valuable organisation skills
- Sturdy construction and certificated material, ensuring safety
- Assembly required- Colour: Green
- Material: MDF, steel tube and non-woven fabric
- Dimensions: 66H x 63L x 30Wcm. Bins: Small: 12H x 19L x 23Wcm. Medium: 12H x 29L x 23Wcm. Large: 23H x 59L x 25Wcm
- Recommended age: 3-8 years. Certificated age: 3+ years
- Overall weight capacity: 5kg. Small: 0.5kg. Medium: 1kg. Large: 1.5kg
- Qualification: EN71-1-2-3
- Item label: 311-059V80GN

See full description
Specifications for Kids Storage Units with 6 Boxes Childrens Toy Storage Organiser Green
  • Product Type
    Storage Units
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome