0
1
2
3
4
5
6

Organiser with Polycarbonate Lid, 12 Bins & 11 Dividers

Order Code: ZT1018521X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Reinforced body for added strength and durability. Includes 12 storage bins and 2 large and 9 small dividers. Lid interlocks with inner dividers to prevent movement of parts between compartments and is transparent to enable contents to be viewed at a glance.

Specifications for Organiser with Polycarbonate Lid, 12 Bins & 11 Dividers
  • Number of Compartments
    12
  • Additional Features
    Lid Is Transparent Enables Contents To Be Viewed At A Glance
    Dividers Prevent Movement Of Parts
    Polycarbonate Lid
    Lid Interlocks With Inner Dividers
  • Overall Length
    389mm
  • Overall Width
    400mm
  • MFR Part No.
    HD400 + 11 DIVIDERS
  • Product Material
    Polycarbonate
  • Overall Height
    110mm
  • Type
    Parts Organiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome