0
1
2
3
4
5
6
7
8

SORTMASTER Junior Stackable Organiser STA197483

Order Code: ZT1465590S

£14.99 Inc VAT (20%)


Description

The STANLEY SORTMASTER Junior Stackable Organiser can store hammers, angled tools or measure tapes comfortably together with the small parts in the other nearby compartments. Made from durable plastic, the see-through lid provides easy location of desired items. Locking latches and carriage of up to 3 at once. Removable dividers can be re-arranged, depending on requirements. Easy to customise to your needs, with 512 possible configurations. The lid structure prevents movement of small parts from one compartment to another. Specification Dimensions 375 x 292 x 67mm 1 x STANLEY SORTMASTER Junior Stackable Organiser

See full description
Specifications for SORTMASTER Junior Stackable Organiser STA197483
  • MFR Part No.
    STA197483
  • Type
    Configurable Trays
  • Number Trays
    14
  • Material
    Plastic
  • Storage Type
    Configurable Trays

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome