0
1

Sortmaster, Multilevel Organiser

Order Code: ZT1332316S

£26.99 Inc VAT (20%)


Description

The STANLEY® Sort master multi-level organiser offers a customisable organisation solution for fixing and small tools.

Features and Benefits
• Multifunctional 2 levels design to allow easy storage of fixings or small tools
• Clear lid suitcase that allows full visibility and easy access to smaller parts
• Fully customisable removable cups and dividers to suit your needs
• Fully portable suitcase ergonomic design
• Features connectivity to Sortmaster Junior for additional storage, allowing up to 3 Sortmaster Jr to be carried together

Typical Applications
• Industrial
• Tradesperson
• Technician
• DIY enthusiast
• On Site

Notes
• Tools not included

See full description
Specifications for Sortmaster, Multilevel Organiser
  • Product Material
    Plastic
  • Type
    Parts Organiser
  • MFR Part No.
    STST1-75540
  • Overall Length
    420mm
  • Overall Width
    400mm
  • Overall Height
    315mm
  • Number of Compartments
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome