verso drawer-door cabinet with 2 drawers / cupboard. WxDxH: 1050x550x900mm. RAL 7035/5010

Order Code: ZT2450920S

£599.99 Inc VAT (20%)


Description

verso drawer-door cabinet with 2 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 125mm, 1x 175mm (75kg U.D.L.). Cupboard section has double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x900mm.

See full description
Specifications for verso drawer-door cabinet with 2 drawers / cupboard. WxDxH: 1050x550x900mm. RAL 7035/5010
  • Width
    1050mm
  • Colour
    RAL 7035 light grey
    RAL 5010 gentian Blue
  • Height
    900mm
  • Product Type
    Drawer-Door Cabinet
  • Depth
    550mm
  • Material
    Steel
  • Drawer Configuration
    1x 125mm
    1x 175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome