verso mobile storage bench (mpx) with cupboard / mid shelf / 3 drawer cab. WxDxH: 1750x600x830mm. RAL 7035/5010

Order Code: ZT2450769S

£999.99 Inc VAT (20%)


Description

verso mobile storage bench with full cupboard / open cupboard / 3 drawer cab. Featuring a robust, steel channel, adjustable height framework with integrated storage units 125mm diameter castors and a 30mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:525/525/525x550x600mm. Drawer configuration: 1x 125, 2x 175mm with 100% extension slides (75kg U.D.L.) with single, reinforced 475 mm door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1750x600x830mm.

See full description
Specifications for verso mobile storage bench (mpx) with cupboard / mid shelf / 3 drawer cab. WxDxH: 1750x600x830mm. RAL 7035/5010
  • Dimensions (W x D x H)
    1750x600x830mm
  • Colour
    RAL 5010
    RAL 7035
  • Product Type
    Mobile storage bench
  • Material
    Steel
  • Drawer Configuration
    1x 125mm
    2x 175mm
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome