verso roller shutter cupboard with 3 shelves. WxDxH: 1050x550x2000mm. RAL 7035

Order Code: ZT2450882S

£1,029.99 Inc VAT (20%)


Description

verso shelf cupboard. Featuring a robust, fully welded steel housing with single, roller shutter door with 3 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1050x550x2000mm.

Specifications for verso roller shutter cupboard with 3 shelves. WxDxH: 1050x550x2000mm. RAL 7035
  • Material
    Steel
  • Depth
    550mm
  • Width
    1050mm
  • Product Type
    Roller Shutter Cupboard
  • Colour
    RAL 7035
  • Height
    2000mm
  • Door Type
    Roller shutter
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome