0
1
2

Adjustable Roller Stand 450-1300mm 130kg Capacity

Order Code: ZT1228472P

£339.99 Inc VAT (20%)


Description

Heavy-duty roller stand suitable for woodworking and other workshop and warehouse applications. Adjustable height and length to suit desired job also enables unit to be stored easily when not in use. Aids material handling and increases productivity. Nine rollers fitted with smooth acting ball bearings. Mounted on braked castors.

See full description
Specifications for Adjustable Roller Stand 450-1300mm 130kg Capacity
  • MFR Part No.
    RS911F
  • Capacity
    130kg
  • Weight
    34.34kg
  • Length
    450-1300mm
  • Roller Width
    490mm
  • No. of Rollers
    9
  • Height Adjustment
    640-1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome