Fork Roller, Nylon, Installation Length 64mm, Roller Width 60mm, Axle Ø20mm

Order Code: ZT2706503S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Fork roller, nylon, installation length 64 mm, roller width 60 mm, axle 20 mm. Supplied = assembled. Roller diameter = 82 mm. Roller width = 60 mm. Axle diameter = 20 mm. Installation length = 64 mm. Wheel material = nylon. Max. load = 450 kg. Roller bearing = precision ball bearing. Temperature resistance = -20 °C to +80 °C. Product type = lift truck castors/wheels. With metal core. 2 precision ball bearings. Particularly high quality design. Other dimensions and qualities available on request, please specify installation length and axle .

See full description
Specifications for Fork Roller, Nylon, Installation Length 64mm, Roller Width 60mm, Axle Ø20mm
  • Product Type
    Lift Truck Castors/Wheels
  • Supplied
    Assembled
  • Load Capacity
    450kg
  • Wheel Material
    Nylon
  • Installation Length
    64mm
  • Roller Diameter
    82mm
  • Axle Diameter
    20mm
  • Temperature Resistance
    20°C To +80°C
  • Roller Bearing
    Precision Ball Bearing
  • Roller Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome