Fork roller, polyurethane, installation length 64 mm, roller width 60 mm, axle 15 mm. Supplied = assembled. Roller diameter = 82 mm. Roller width = 60 mm. Axle diameter = 15 mm. Installation length = 64 mm. Wheel material = polyurethane. Max. load = 400 kg. Roller bearing = precision ball bearing. Temperature resistance = -20 °C to +80 °C. Product type = lift truck castors/wheels. With metal core. 2 precision ball bearings. Particularly high quality design. Other dimensions and qualities available on request, please specify installation length and axle .