Lateral Guide Rail For Light-duty Roller Conveyor, 90° Curve, Outside

Order Code: ZT2709565S

£249.99 Inc VAT (20%)


Description

Lateral guide rail for light-duty roller conveyor, 90° curve, outside. Supplied = assembled. Height adjustment range = 50 - 130 mm. Material = tubular steel, zinc plated. Model with side guide = curve 90° exterior. Diameter = 25 mm. Product type = accessories for conveyors. Prevents the goods being transported from falling down. Easy to assemble. High quality workmanship. Tubular steel, zinc plated 25 mm. Height adjustable from 50 - 130 mm. Please specify track width.

See full description
Specifications for Lateral Guide Rail For Light-duty Roller Conveyor, 90° Curve, Outside
  • Supplied
    Assembled
  • Product Type
    Accessories for Conveyors
  • Material
    Tubular Steel, Zinc Plated
  • Diameter
    25mm
  • Model With Side Guide
    Curve 90° Exterior
  • Adjustable Height Range
    50 - 130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome