Plate Stand Without Bars, With Entry Guide Roller At Front, For Max. 7 Supports, Zinc Plate

Order Code: ZT2716199S

£1,099.99 Inc VAT (20%)


Description

Plate stand without bars, with entry guide roller at front, for max. 7 supports, zinc plate. Supplied = assembled. Max. load = 500 kg. Platform length = 1250 mm. Platform width = 800 mm. Platform type = zinc plate. Scope of delivery = base frame without bars. Frame material = steel, powder coated. Bar spacing = 90 mm. Colour = light blue RAL 5012. Loading height = 65 mm. Product type = accessories. Powder coated as standard in light blue RAL 5012. Can be fitted with up to seven tubular bars in different heights (accessory) Basic version without bars. With entry guide roller at front. Floor anchoring possible. Anchors not included in delivery. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Plate Stand Without Bars, With Entry Guide Roller At Front, For Max. 7 Supports, Zinc Plate
  • Load Capacity
    500kg
  • Product Type
    Accessories
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Bar Spacing
    90mm
  • Frame Material
    Steel Powder Coated
  • Platform Length
    1250mm
  • Loading Height
    65mm
  • Platform Width
    800mm
  • Platform Type
    Zinc Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome