Platform With Loading Rollers, LxW 480 X 640mm, Roller Ø30mm

Order Code: ZT2733517S

£2,099.99 Inc VAT (20%)


Description

Platform with loading rollers, LxW 480 x 640 mm, roller 30 mm. Supplied = assembled. Length = 480 mm. Width = 640 mm. Roll length = 300 mm. Diameter = 30 mm. Product type = accessories. Length x width 480 x 640 mm. Roll length x 300 x 30 mm.

Specifications for Platform With Loading Rollers, LxW 480 X 640mm, Roller Ø30mm
  • Product Type
    Accessories
  • Roller Length
    300mm
  • Supplied
    Assembled
  • Diameter
    30mm
  • Width
    640mm
  • Length
    480mm
  • Roll Length
    300mm