Ramp Element, LxW 800 X 1000mm, Max. Load 1000 Kg

Order Code: ZT2717910S

£949.99 Inc VAT (20%)


Description

Ramp element, LxW 800 x 1000 mm, max. load 1000 kg. Supplied = assembled. Length = 800 mm. Width = 1000 mm. Max. load = 1000 kg. Height = 80 mm. Product type = accessories.

Specifications for Ramp Element, LxW 800 X 1000mm, Max. Load 1000 Kg
  • Product Type
    Accessories
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Length
    800mm
  • Width
    1000mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome