Ramp Element, LxW 800 X 800mm, Max. Load 1000 Kg

Order Code: ZT2717936S

£699.99 Inc VAT (20%)


Description

Ramp element, LxW 800 x 800 mm, max. load 1000 kg. Supplied = assembled. Length = 800 mm. Width = 800 mm. Max. load = 1000 kg. Height = 80 mm. Product type = accessories.

Specifications for Ramp Element, LxW 800 X 800mm, Max. Load 1000 Kg
  • Product Type
    Accessories
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Width
    800mm
  • Height
    80mm
  • Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome