Roller Conveyor For Scissor Lift Table, Rotating, LxW 1190 X 740mm

Order Code: ZT2718143S

£3,099.99 Inc VAT (20%)


Description

Roller conveyor for scissor lift table, rotating, LxW 1190 x 740 mm. Supplied = assembled. Roller length = 720 mm. Roller spacing = 100 mm. Overall height = 152 mm. Width = 740 mm. Model = rotating. Length = 1190 m. Goods are secured at both ends of conveyor with folding end stops. Sealed ball bearings. Roller length x 720 x 80 mm, roller spacing 100 mm.

See full description
Specifications for Roller Conveyor For Scissor Lift Table, Rotating, LxW 1190 X 740mm
  • Supplied
    Assembled
  • Model
    Rotating
  • Overall Height
    152mm
  • Roller Length
    720mm
  • Length
    1190m
  • Width
    740mm
  • Roller Spacing
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome