Roller Conveyor For Scissor Lift Table, Rotating, LxW 760 X 760mm

Order Code: ZT2718213S

£3,199.99 Inc VAT (20%)


Description

Roller conveyor for scissor lift table, rotating, LxW 760 x 760 mm. Supplied = assembled. Roller length = 720 mm. Roller spacing = 100 mm. Overall height = 152 mm. Width = 760 mm. Model = rotating. Length = 760 mm. Goods are secured at both ends of conveyor with folding end stops. Sealed ball bearings. Roller length x 720 x 80 mm, roller spacing 100 mm.

Specifications for Roller Conveyor For Scissor Lift Table, Rotating, LxW 760 X 760mm
  • Supplied
    Assembled
  • Model
    Rotating
  • Overall Height
    152mm
  • Roller Length
    720mm
  • Width
    760mm
  • Length
    760mm
  • Roller Spacing
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome