Roller Conveyor For Scissor Lift Table, Width 572mm, Revolving

Order Code: ZT2706196S

£2,099.99 Inc VAT (20%)


Description

Roller conveyor for scissor lift table, width 572 mm, revolving. Supplied = assembled. Roller length = 518 mm. Roller bearing = ball bearing. Roller spacing = 120 mm. Material = steel. Colour = daffodil yellow RAL 1007. Height = 85 mm. Width = 572 mm. Model = rotating. For platform dimensions = 910x600 mm. Length = 810 mm. Goods are secured at both ends of conveyor with folding end-stops. Zinc plated rollers with sealed ball bearings. Roller x length 57 x 518 mm. Max. roller spacing 120 mm.

See full description
Specifications for Roller Conveyor For Scissor Lift Table, Width 572mm, Revolving
  • Supplied
    Assembled
  • Model
    Rotating
  • Colour
    Light Grey
  • Material
    Steel
  • Roller Length
    518mm
  • Length
    810mm
  • Height
    85mm
  • Width
    572mm
  • Roller Bearing
    Ball Bearing
  • Roller Spacing
    120mm
  • For Platform Dimensions
    910x600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome