Roller Fork, Fork Length 500mm, Roller Ø40mm

Roller Fork, Fork Length 500mm, Roller Ø40mm

Order Code: ZT2733314S

£1,499.99 Inc VAT (20%)


Description

Roller fork, fork length 500 mm, roller 40 mm. Supplied = assembled. Length = 500 mm. Diameter = 40 mm. Product type = accessories. Fork length 500 mm, inside width 192 mm. Roller 40 mm.

Specifications for Roller Fork, Fork Length 500mm, Roller Ø40mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Diameter
    40mm
  • Length
    500mm