Roller Stand, With Steel Roller, Lifting Range 610 - 970mm, Max. Load 1000 Kg

Order Code: ZT2735016S

£999.99 Inc VAT (20%)


Description

Roller stand, with steel roller, lifting range 610 - 970 mm, max. load 1000 kg. Supplied = assembled. Model = with roller. External width = 430 mm. External height = 610 mm. External length = 430 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Lifting range = 610 - 970 mm. Max. load = 1000 kg. Support material = steel, electrolytically zinc plated. Roller diameter = 50 mm. Roller length = 350 mm. Product type = roller stands. Max. load 1000 kg. Infinite height adjustment. Locks in position using locking lever. Safe, easy handling of long goods, pipes and panels. Sturdy and dirt resistant. Reduces strain. For working ergonomically. Feed materials to machines by simply rotating, pushing and pulling. Steel construction with sturdy feet for excellent stability. Base powder coated in light blue RAL 5012. Support column electrolytically zinc plated. Heavy duty model with steel roller. With pneumatic fall arrest. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Roller Stand, With Steel Roller, Lifting Range 610 - 970mm, Max. Load 1000 Kg
  • Product Type
    Roller Stands
  • Model
    with Roller
  • Roller Diameter (D)
    50mm
  • Load Capacity
    1000kg
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Roller Length
    350mm
  • External Length
    430mm
  • External Height
    610mm
  • External Width
    430mm
  • Frame Material
    Steel Powder Coated
  • Roller Diameter
    50mm
  • Lifting Range
    610 - 970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome