Roller Stand, With Steel Roller, Lifting Range 675 - 1065mm, Max. Load 500 Kg

Order Code: ZT2697555S

£929.99 Inc VAT (20%)


Description

Roller stand, with steel roller, lifting range 675 - 1065 mm, max. load 500 kg. Supplied = assembled. Model = with roller. External width = 625 mm. External height = 675 mm. External length = 625 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Lifting range = 675 - 1065 mm. Max. load = 500 kg. Support material = steel, electrolytically zinc plated. Roller diameter = 50 mm. Roller length = 400 mm. Product type = roller stands. With steel roller. Infinite height adjustment. Locks in position using locking lever. Safe, easy handling of long goods, pipes and panels. Sturdy and dirt resistant. Reduces strain. For working ergonomically. Feed materials to machines by simply rotating, pushing and pulling. Steel construction with sturdy feet for excellent stability. Base powder coated in light blue RAL 5012. Support column electrolytically zinc plated. With socket pins to secure the support column. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Roller Stand, With Steel Roller, Lifting Range 675 - 1065mm, Max. Load 500 Kg
  • Model
    with Roller
  • Roller Diameter (D)
    50mm
  • Product Type
    Roller Stands
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Roller Length
    400mm
  • External Length
    625mm
  • External Height
    675mm
  • External Width
    625mm
  • Roller Diameter
    50mm
  • Lifting Range
    675 - 1065mm
  • Frame Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome