Roller Stand, With V Support, Lifting Range 635 - 1025mm, Max. Load 100 Kg

Order Code: ZT2703594S

£899.99 Inc VAT (20%)


Description

Roller stand, with V support, lifting range 635 - 1025 mm, max. load 100 kg. Supplied = assembled. Model = with V support. External width = 625 mm. External height = 675 mm. External length = 625 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Lifting range = 635 - 1025 mm. Max. load = 100 kg. Support material = steel, electrolytically zinc plated. Ball diameter = 15 mm. Product type = roller stands. With V support. Infinite height adjustment. Locks in position using locking lever. Safe, easy handling of long goods, pipes and panels. Sturdy and dirt resistant. Reduces strain. For working ergonomically. Feed materials to machines by simply rotating, pushing and pulling. Steel construction with sturdy feet for excellent stability. Base powder coated in light blue RAL 5012. Support column electrolytically zinc plated. With 4 quality steel ball bearings. Ideal for supporting pipes. With socket pins to secure the support column. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Roller Stand, With V Support, Lifting Range 635 - 1025mm, Max. Load 100 Kg
  • Model
    with V Support
  • Product Type
    Roller Stands
  • Load Capacity
    100kg
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • External Height
    675mm
  • External Width
    625mm
  • External Length
    625mm
  • Frame Material
    Steel Powder Coated
  • Ball Diameter
    15mm
  • Lifting Range
    635 - 1025mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome