Stand For Stacker Beams, LxWxH 121 X 75 X 906mm, Light Blue

Order Code: ZT2729337S

£219.99 Inc VAT (20%)


Description

Stand for stacker beams, LxWxH 121 x 75 x 906 mm, light blue. Supplied = assembled. Material = steel. Colour = light blue RAL 5012. Height = 906 mm. Width = 121 mm. Depth = 75 mm. Product type = beams.

Specifications for Stand For Stacker Beams, LxWxH 121 X 75 X 906mm, Light Blue
  • Colour
    Charcoal
  • Product Type
    Beams
  • Material
    Steel
  • Supplied
    Assembled
  • Width
    121mm
  • Height
    906mm
  • Depth
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome