0
1

1 Tonne Engine Crane

Order Code: ZT2622549S

£299.99 Inc VAT (20%)


Description

1 Tonne capacity with lifting positions 250, 500, 750 and 1000kg with lifting range 25 to 2100mm. All steel hydraulic engine crane for quick and safe lifting with swivel hook and 4 pre-set lifting positions. Foldable design allows for easy storage with sturdy castors to make it easy to move. The product width, length and height when folded is 637mm x 780mm x 1570mm, the unfolded position is 685mm x 1176mm x 1390mm. Width of legs 40mm. Lifting arm length range: 1/4 tonne position 702mm, 1/2 tonne position 612mm, 3/4 tonne position 522mm, 1 tonne position 432mm. Product weight 69.5kgs.

See full description
Specifications for 1 Tonne Engine Crane
  • Weight
    69.5kg
  • Product Type
    Engine Crane
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome