500kg Manual Counter Balanced Slewing Crane

Order Code: ZT1172448P

£4,999.99 Inc VAT (20%)


Description

Manual Counterbalanced Crane with slewing jib
Up to 500kg capacity
360 degree pivoting arm
Light, double acting hand hydraulic pump unit
Swivel hook & adjustable knob
Block valve to prevent overloading
Extremely easy to manoeuvre due to minimal foot print area
1360mm maximum lift height @160kg capacity
Floor level minimum hook height
4 variable capacity settings
4 position jib
CE Marked
No operating licence is required

Basic Dimensions

Maximum Pressure:- 160 BAR
Tank Capacity:- 1 Litre
Cylinder Stroke/Diameter/Stem: 470 x 60 x 40mm

See full description
Specifications for 500kg Manual Counter Balanced Slewing Crane
  • MFR Part No.
    WRAA01M5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome