Counterbalance Crane, Max. Load 550 Kg, Double Action Hydraulic Pump

Order Code: ZT2705076S

£6,999.99 Inc VAT (20%)


Description

Counterbalance crane, max. load 550 kg, double action hydraulic pump. Supplied = assembled. Max. load = 550 kg. Max. load (at jib length mm) = 550 (925) kg. Max. load 1 (at jib length mm) = 450 (1210) kg. Max. load 2 (at jib length mm) = 350 (1500) kg. Max. load 3 (at jib length mm) = 250 (1800) kg. Max. load 4 (at jib length mm) = 150 (2080) kg. Colour = light blue RAL 5012. Overall width = 910 mm. Overall length = 1750 mm. Lifting height max. cantilever arm extended = 2700 mm. Hydraulic pump = double action. Max. crane arm length = 2080 mm. Min. crane arm length = 925 mm. Wheel type = polyurethane. Wheel bearing = ball bearing. Fixed wheel diameter = 160 mm. Steering wheel diameter = 160 mm. Design of crane = folding crane column. Chassis height = 280 mm. Lifting height max. cantilever arm retracted = 2060 mm. Wheel base = 1500 mm. Product type = counterbalance cranes. The compact design makes approaching and picking up loads straightforward. Versatile use e.g. when changing tools or unloading goods. Excellent mobility and easy manoeuvrability makes everyday work easier. Speed up your everyday work when loading or unloading directly from the vehicle, or positioning in front of loading ramps, machines and much more. The double action hydraulic pump used for the counterbalance crane allows two directions of motion, thereby allowing the cylinder to be actively retracted and extended. The finely adjustable valve makes problem-free and precise lowering of goods possible. The jib length is adjustable in five positions and provides a safety crane hook that rotates 360°, and a tool tray has been integrated into the counterbalance block (removable) The integrated drawbar and the dual wheels make moving and manoeuvring particularly easy, and the pump lever is installed at the side, making convenient monitoring of the raising and lowering process possible. A locking mechanism on the frame and polyurethane tyres with foot protection provide additional safety and stability. Individual custom solutions available on request.

See full description
Specifications for Counterbalance Crane, Max. Load 550 Kg, Double Action Hydraulic Pump
  • Product Type
    Counterbalance Cranes
  • Supplied
    Assembled
  • Colour
    Light Blue
  • Wheel Type
    Polyurethane
  • Overall Width
    910mm
  • Overall Length
    1750mm
  • Crane Arm Length
    925mm
  • Hydraulic Pump
    Double Action
  • Steering Wheel Diameter
    160mm
  • Wheel Base
    1500mm
  • Cantilever Arm Extended
    2700mm
  • Load Capacity
    550kg
  • Wheel Bearing
    Ball Bearing
  • Chassis Height
    280mm
  • Cantilever Arm Retracted
    2060mm
  • Design of Crane
    Folding Crane Column
  • Fixed Wheel Diameter
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome