0
1

Crane 1-Tonne Long Reach Extendable Legs

Order Code: ZT1229725P

£469.99 Inc VAT (20%)


Description

Delivered in knock-down form for reduced freight cost. Heavy-duty front and rear castors are on extendable legs to give improved stability, particularly when operating at maximum jib extension of 1500mm. Side pump access with removable handle.

Specifications for Crane 1-Tonne Long Reach Extendable Legs
  • MFR Part No.
    SC10LR
  • Weight
    81.5kg
  • Length
    1450mm
  • Length Legs Extended
    1600mm
  • Width Front Frame
    690-720mm
  • Width Inside Front Frame
    381/605mm
  • Height of Frame
    180mm
  • Height Jib Down
    1446mm
  • Rear Width
    860/1160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome