Ensign 1000 Portable Davit Crane Stainless Steel Max. Load 544 kg

Order Code: ZT4130278S

£14,999.99 Inc VAT (20%)


Description

Ensign 1000 portable davit crane, stainless steel, max. load 544 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 558 mm - 544 kg. Max. load 2 (at jib length mm) = 660 mm - 453 kg. Max. load 3 (at jib length mm) = 812 mm - 362 kg. Max. load 4 (at jib length mm) = 990 mm - 294 kg. Overall width = 1219 mm. Overall height = 3048 mm. Overall length = 1219 mm. Lifting height max. cantilever arm extended = 3048 mm. Max. crane arm length = 1219 mm. Min. crane arm length = 558 mm. Finish = stainless steel. Max. load 1 (at position mm) = 660 mm - 544 kg. Max. load 2 (at position mm) = 812 mm - 453 kg. Complete crane set, stainless steel, with manual wire rope winch, base mount and steel rope with load hook. Swivels 360°. Fixed crane arm length with 4 easily adjustable operating positions for the return pulley unit. Adjustable crane arm angle. Stainless steel adjustment screw, with convenient knob, ensures easy adjustment of the crane arm angle. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: stainless steel crane, stainless steel manual wire rope winch with spur gear transmission, stainless steel base mount platform (without set of bolts for mounting, see Accessories) , stainless steel rope with load hook, Ø 6.4 mm, length 13.7 m.

See full description
Specifications for Ensign 1000 Portable Davit Crane Stainless Steel Max. Load 544 kg
  • Product Type
    Portable Davit Crane
  • Material
    Stainless Steel
  • Min Crane Arm Length
    558mm
  • Overall Height
    3048mm
  • Overall Width
    1219mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome