Ensign 500 Portable Davit Crane Electrolytically Zinc Plated Max. Load 227 kg

Order Code: ZT4130368S

£5,999.99 Inc VAT (20%)


Description

Ensign 500 portable davit crane, electrolytically zinc plated, max. load 227 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 355 mm - 227 kg. Max. load 2 (at jib length mm) = 431 mm - 181 kg. Max. load 3 (at jib length mm) = 558 mm - 136 kg. Max. load 4 (at jib length mm) = 711 mm - 113 kg. Overall width = 914 mm. Overall height = 2565 mm. Overall length = 914 mm. Lifting height max. cantilever arm extended = 2565 mm. Max. crane arm length = 914 mm. Min. crane arm length = 355 mm. Finish = zinc plated by galvanization. Max. load 1 (at position mm) = 431 mm - 225 kg. Max. load 2 (at position mm) = 558 mm - 181 kg. Complete crane set, electrolytically zinc plated, with manual wire rope winch, base mount and steel rope with load hook. Extremely lightweight crane, suitable for handling higher objects due to addition hook height. Swivels 360°. Fixed crane arm length with 4 easily adjustable operating positions for the return pulley unit. Adjustable crane arm angle. Stainless steel adjustment screw, with convenient knob, ensures easy adjustment of the crane arm angle. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: electrolytically zinc plated crane, zinc plated manual wire rope winch with spur gear transmission, zinc plated base mount platform (without set of bolts for mounting, see Accessories) , steel rope with load hook, zinc plated rope, Ø 4.8 mm, length 13.7 m.

See full description
Specifications for Ensign 500 Portable Davit Crane Electrolytically Zinc Plated Max. Load 227 kg
  • Material
    Zinc Plated
    Steel
  • Product Type
    Portable Davit Crane
  • Min Crane Arm Length
    355mm
  • Overall Width
    914mm
  • Overall Height
    2565mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome