0
1

Fixed Frame Crane 3-Tonne

Order Code: ZT1227763P

£899.99 Inc VAT (20%)


Description

Weighs 155kg and is perfect for heavy commercial, industrial and workshop use. Extendable heavy-duty legs for improved stability, particularly when operating at maximum jib extensions. Heavy-duty castors and pump access from side, for safe handling of heavy loads. Delivered in knock-down form for reduced freight cost. Some self-assembly required.

See full description
Specifications for Fixed Frame Crane 3-Tonne
  • MFR Part No.
    PH30
  • Nett Weight
    155kg
  • Rear Width
    780mm
  • Width Front Frame
    855mm*
  • Height of Frame
    195mm
  • Length Legs Extended
    950mm
  • Height Jib Down
    1610mm
  • Width Inside Front Frame
    700mm*

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome