0
1

Folding Engine Crane 1-Tonne

Order Code: ZT1230765P

£999.99 Inc VAT (20%)


Description

Premier 1tonne folding crane with heavy-duty forged hook. Low entry with a height of only 80mm at the wheels. Fast folding for easy storage and transportation. Weighs 124kg and is perfect for professional workshop use. Beam can be set in 3-positions, allowing a lifting capacity from 700kg to 1000kg. Features 300° rotating pump handle to aid use where space is limited.

See full description
Specifications for Folding Engine Crane 1-Tonne
  • MFR Part No.
    SPC1000
  • Weight
    124kg
  • Length
    1750mm
  • Height of Frame
    80mm
  • Width Front Frame
    1065mm
  • Rear Width
    435mm
  • Width Inside Front Frame
    930mm
  • Height Jib Down
    1665mm
  • Height Legs Folded
    1680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome