Industrial Engine Crane - 1 Tonne

Order Code: ZT4792035S

£819.99 Inc VAT (20%)


Description

The legs fold away for storage and transportation and extend parallel to fit around various obstructions like pallets, boxes, etc. Hand operated dead man's control to prevent accidental lowering. Manually controlled descent speed. The jib can be extended and locks in five positions between 960-1350mm. The hydraulic unit and handle rotates by 200 aiding use where space is limited. Strong nylon and fibreglass wheels front and rear. Rear castor wheels come with brakes. An additional wheel for ease of movement when folded, all are non floor marking.

See full description
Specifications for Industrial Engine Crane - 1 Tonne
  • Weight
    96kg
  • MFR Part No.
    PFC101S
  • Length
    1600mm
  • Height of Frame
    105mm
  • Width Front Frame
    1129mm
  • Rear Width
    390mm
  • Width Inside Front Frame
    1025mm
  • Height Legs Folded
    1550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome