0
1

Low Profile Engine Crane 0.5-Tonne

Order Code: ZT1227765P

£239.99 Inc VAT (20%)


Description

Low entry engine crane with a height of only 100mm at the wheels. Weighs only 37kg so is extremely lightweight and manoeuvrable. Heavy-duty castors and pump access from side, for safe handling of loads. Delivered in knock-down form to reduce freight costs, some self-assembly required.

Specifications for Low Profile Engine Crane 0.5-Tonne
  • MFR Part No.
    PH5
  • Nett Weight
    37kg
  • Length
    1210mm
  • Width Inside Front Frame
    700mm
  • Rear Width
    550mm
  • Height Jib Down
    1330mm
  • Height of Frame
    100mm
  • Width Front Frame
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome