0
1
2
3
4
5
6
7
8

Portable Gantry Crane Adjustable 1 Tonne with Geared Trolley Combo

Order Code: ZT3141449S

£1,049.99 Inc VAT (20%)


Description

• Package includes:

• Model No. - Description
• SG1000 - 1 Tonne Portable Adjustable Lifting Gantry Crane
• PT1000G - 1 Tonne Geared Trolley
• CB1000 - 1 Tonne Chain Block 2.5m Drop

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• Model No. SG1000KITG
• COMPLETE KIT - 1000kg Gantry and Hoist accessory set.
• PORTABLE AND FREESTANDING - Ideal for shops where level lifting is essential.
• HEIGHT ADJUSTABLE - From 2400 to 3600mm in 100mm increments (unladen) .
• INCLUDES TROLLEY AND CHAIN BLOCK - Geared trolley with 1000kg rated capacity for mounting the Chain Block to the Gantry. 1000kg Capacity Chain Block with mechanical load brake for safe and easy lifting.
• SUITABLE FOR - Maintenance, manufacturing, repairs and other material-handling tasks.
• SAFETY PRECAUTIONS - Gantry crane is NOT to be moved while loaded. Lifting tackle not included. This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.

Package includes:

• SG1000 - 1 Tonne Portable Adjustable Lifting Gantry Crane
• PT1000G - 1 Tonne Geared Trolley
• CB1000 - 1 Tonne Chain Block 2.5m Drop

• You may also refer to the individual Model No. for full specification.

See full description
Specifications for Portable Gantry Crane Adjustable 1 Tonne with Geared Trolley Combo
  • MFR Part No.
    SG1000KITG

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome